References
SMC:KRH06-01SW2
Rubix:2604777
Manufacturer :KRH06-01SW2

Technical specifications
| Material | o-ring: nbr / chuck: stainless steel |
|---|---|
| Connection 1 | r 1/8 (mit gewindedichtmittel) |
Product details : SMC KRH06-01SW2 FITTING FLAME RESISTANT
Glow-splash-resistant instant fittings
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | o-ring: nbr / chuck: stainless steel |
| Connection 1 | r 1/8 (mit gewindedichtmittel) |
| Connection 2 | 6 |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 2.69 excl. VAT
/ Each
£ 3.23 incl. VAT
- Delivery usually within ( 4 ) days