FESTO 153370 PUSH-IN Y-CONNECTOR QSMY-3


Push-in Y-Connector

References
festo:QSMY-3
rubix:80188594
manufacturer :153370
ean:4052568034283
QSMY-3 Push-in Y-connector
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 153370 PUSH-IN Y-CONNECTOR QSMY-3


Push-in Y-connector QSMY-3 Size=Mini, Nominal size=1,6 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x50x20Ā mm
Logistic Weight3,7Ā g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileMini
Connection 23
Show UNSPSC/ECL@SS
Ā£ 41.90 excl. VAT
/ 10 pieces
Ā£ 50.28 incl. VAT
  • Usually arrives within 14 working days