FESTO 4468 ELBOW QUICK CONNECTOR LCK-M5-PK-3
Elbow Quick Connector
See technical informationSee documentsReferences
Festo:LCK-M5-PK-3
Rubix:4524426
Manufacturer :4468
EAN:4052568018795

Documents
Product details : FESTO 4468 ELBOW QUICK CONNECTOR LCK-M5-PK-3
Elbow quick connector LCK-M5-PK-3 Swivelling with 2 sealing rings. Nominal size=2,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* M5, * PK-3 with union Nut), Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 7,78 g |
|---|---|
| Material | zinc die-cast |
| Connection 1 | ck connection 3mm |
| Connection 2 | m5 |
Show UNSPSC/ECL@SS
£ 72.20 excl. VAT
/ 10 pieces
£ 86.64 incl. VAT
- Delivery usually within ( 16 ) days