FESTO 130638 PUSH-IN BULKHEAD CONNECTOR QSSK-6
Push-in Bulkhead Connector
See technical informationSee documentsReferences
Festo:QSSK-6
Rubix:124A9561
Manufacturer :130638
EAN:4052568023881

Documents
Product details : FESTO 130638 PUSH-IN BULKHEAD CONNECTOR QSSK-6
Push-in bulkhead connector QSSK-6 Size=Standard, Nominal size=3 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 20,15 g |
|---|---|
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qssk |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 7.63 excl. VAT
/ Each
£ 9.16 incl. VAT
- Delivery usually within ( 2 ) days