References
IMI Norgren:C016C1018
Rubix:119A1312
Manufacturer :C016C1018


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded bodies: nickel-plated brass; retaining ring: stainless steel; release sleeve and support ring: pom; collar: nickel-plated zinc |
|---|---|
| Connection 1 | tube ø 10 mm |
Product details : NORGREN C016C1018 10-1/8 FEMALE SWIVEL TEE ADAPT
Rotatable T-screw-on screw connection 10 - R 1/8 Pneufit C
Pneufit© C Female Swivel Tee Adaptor 10Mm X R1/8
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded bodies: nickel-plated brass; retaining ring: stainless steel; release sleeve and support ring: pom; collar: nickel-plated zinc |
|---|---|
| Connection 1 | tube ø 10 mm |
| Profile | swivel t-adapter (swivel tee) |
| Connection 2 | r1/8 (iso) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 11.06 excl. VAT
/ Each
£ 13.27 incl. VAT
- Usually arrives within 14 working days