FESTO 160534 PUSH-IN T-CONNECTOR QST-V0-8
QS-V0 Push-in fitting
See technical informationSee documentsReferences
Festo:QST-V0-8
Rubix:124A7973
Manufacturer :160534
EAN:4052568035839

Technical specifications
| Material | pbt (housing); pbt (release ring); nbr (tube seal); high-alloy stainless steel + brass (retaining claw) |
|---|---|
| Connection 1 | 8 |
Documents
Product details : FESTO 160534 PUSH-IN T-CONNECTOR QST-V0-8
Push-in T connector QST-V0-8 Size=Standard, Nominal size=5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 17,5 g |
|---|---|
| Material | pbt (housing); pbt (release ring); nbr (tube seal); high-alloy stainless steel + brass (retaining claw) |
| Connection 1 | 8 |
| Profile | standard |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 120.60 excl. VAT
/ 10 pieces
£ 144.72 incl. VAT
- Delivery usually within ( 2 ) days