References
SMC:LQ1P2A
Rubix:2605023
EAN:3618035953153

Technical specifications
| Material | pfa (perfluoroalkoxy alkane) |
|---|---|
| Connection 1 | 1/4' x 5/32' |
Documents
Product details : SMC LQ1P2A HIGH PURITY FLUOROPOLYMER FITTING
SMC high purity HYPER FITTING series LQ* responds to the latest demands in process control. From parts cleaning to assembly and packaging, all processes are controlled for cleanliness, and the use of new PFA virtually eliminates particle generation and TOC (total organic carbon) allowing confident use for the most demanding applications. If chemistries or flow requirements are changed duing process, our face seal design allows for quick change of tubing, and/or tube diameters, using the same fitting body.
•High purity fluoropolymer fitting
•Tubing connection
•Maximum operating pressure (at 20°): 0.7MPa
•Operating temperature: 0 to 150°C
•Variety of size combinations available
Model: 2A (Applicable Tubing Size 1/4" x 5/32")
Different Diameter-B Side: Same Diameter (B Side)
Packaging: Clean Packaging Equiv. to Class M3.5
•Tubing connection
•Maximum operating pressure (at 20°): 0.7MPa
•Operating temperature: 0 to 150°C
•Variety of size combinations available
Model: 2A (Applicable Tubing Size 1/4" x 5/32")
Different Diameter-B Side: Same Diameter (B Side)
Packaging: Clean Packaging Equiv. to Class M3.5
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x56x19 mm |
|---|---|
| Logistic Weight | 13 g |
| Material | pfa (perfluoroalkoxy alkane) |
| Connection 1 | 1/4' x 5/32' |
| Max. temperature | 150 °C |
| Type | panel mount union |
| Tube diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 28.79 excl. VAT
/ Each
£ 34.55 incl. VAT
- Delivery usually within ( 4 ) days