FESTO 160514 PUSH-IN L-FITTING QSL-V0-1/4-8


Push-in L-Fitting

References
festo:QSL-V0-1/4-8
rubix:124A7849
manufacturer :160514
ean:4052568035631
QSL-V0-1/4-8 Push-in L-fitting
brand logo
Technical specifications
Materialbrass (screwed trunnion);pbt-reinforced (housing)
Connection 1r 1/4
See all Specifications

Product details : FESTO 160514 PUSH-IN L-FITTING QSL-V0-1/4-8


Push-in L-fitting QSL-V0-1/4-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar

Technical specifications


Attributes
Logistic Weight24 g
Materialbrass (screwed trunnion);pbt-reinforced (housing)
Connection 1r 1/4
Profilestandard
Connection 28
Show UNSPSC/ECL@SS
£ 97.60 excl. VAT
/ 10 pieces
£ 117.12 incl. VAT
  • Delivery usually within ( 11 ) days