References
IMI Norgren:C01681248
Rubix:119A2457
Manufacturer :C01681248


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded bodies: nickel-plated brass; release sleeve and support ring: pom; grip ring: stainless steel |
|---|---|
| Connection 1 | tube ø 12 mm (push-in fitting) |
Product details : NORGREN C01681248 PFITC 12MM-R1/2 SWIVEL S-TEE
Rotating T-Screw-In Fitting Lateral 12 - R1/2 Pneufit C
Pneufit-C Swivel side tee adaptor Ø12mm x R1/2" C01681248
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded bodies: nickel-plated brass; release sleeve and support ring: pom; grip ring: stainless steel |
|---|---|
| Connection 1 | tube ø 12 mm (push-in fitting) |
| Profile | swivel side tee (adapter) |
| Connection 2 | r1/2 (iso r / bspt) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.44 excl. VAT
/ Each
£ 10.13 incl. VAT
- Usually arrives within 14 working days