Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153148 PUSH-IN Y-CONNECTOR QSY-4
FESTO 153148 PUSH-IN Y-CONNECTOR QSY-4
QS Push-in fitting
References
festo:
QSY-4
rubix:
116A5434
manufacturer :
153148
ean:
4052568032401
Technical specifications
Material
pbt
Connection 1
4 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153148 PUSH-IN Y-CONNECTOR QSY-4
Push-in Y-connector QSY-4 Size=Standard, Nominal size=2,3 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
Logistic Weight
7,8
g
Material
pbt
Connection 1
4 mm
Profile
qsy
Connection 2
4 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.80
excl. VAT
/ 10
pieces
£
56.16
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 31290410
SMC KQ2UD06-02AS-X35 ONE-TOUCH FITTING
SMC M-5ALHU-2 FITTING
SMC KQ2N10-12 FITTING I 10 TUBE I 12 TUBE
SMC KQ2L12-00A-X35 ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3121 10 21
SMC KQ2ZT06-02AS BRASS FITTING 1/4 MALE THREAD I 6 TUBE
FESTO 153063 PUSH-IN L-CONNECTOR QSL-10H-8
CAMOZZI 45DEGSWIVELELBOW S6110-6-1/8
NORGREN C01670818 PFITC 8MM-R1/8 SWIVEL TEE
SMC KGH06-M5 FITTING
FESTO 153437 PUSH-IN L-FITTING,SELF-SEALING QSKL-3/8-12
SMC KQB2T04-02S ONE-TOUCH FITTING
SMC KPH12-00 CLEAN ONE-TOUCH FITTINGS
SMC KQ2E10-00G STAINLESS STEEL FITTINGS