• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,850)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,215)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,002)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. SMC KQ2LF08-02 FITTING

SMC KQ2LF08-02 FITTING

Fitting

See technical information

References

SMC:KQ2LF08-02
Rubix:118A6692
Manufacturer :00000974
brand logo
brand logo

Product details : SMC KQ2LF08-02 FITTING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 45.90 excl. VAT
/ 10 pieces
£ 55.08 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

LEGRIS LF3000 FITTING 3126 14 00FESTO 153328 PUSH-IN CONNECTOR QSM-4H-3SMC VVQ1000-50A-L1C6 PLUG CONNECTIONFESTO 578379 PUSH-IN FITTING NPQH-DK-G38-Q12-P10SMC KQB2E06-G02 ONE-TOUCH FITTINGFESTO 153325 PUSH-IN CONNECTOR QSM-6SMC KQ2N04-01AS-X35 ONE-TOUCH FITTINGFESTO 153174 PUSH-IN Y-FITTING QSYL-1/4-6SMC KQ2W16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBENORGREN C02320418 PFITC 4MM-G1/8F STR ADPTSMC KQB2W06-01S ONE-TOUCH FITTINGSMC KQ2T12-U02A-X35 ONE-TOUCH FITTINGSMC KQ2T10-03AS-X35 ONE-TOUCH FITTINGFESTO 132072 PUSH-IN T-FITTING QST-G3/8-8-50MECALINE 853072 BULKHEAD FEMALE STRAIGHT FITTING MM 12 G1/2IN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap