NORGREN C02470418 PFITC 4MM-G1/8 90 SWIV ELBOW

Adaptor

See technical information

References

IMI Norgren:C02470418
Rubix:115A5270
Manufacturer :C02470418
brand logo

Technical specifications

Materialbody: pbt; sealing: nbr (silicone-free); threads/retaining ring: nickel-plated brass; locking ring: stainless steel; release ring: pom
Connection 1g1/8 (iso g / bspp)
See all Specifications

Product details : NORGREN C02470418 PFITC 4MM-G1/8 90 SWIV ELBOW


Pneufit-C 90° Swivel elbow adaptor Ø4mm x G1/8" C02470418

Technical specifications


Attributes
Materialbody: pbt; sealing: nbr (silicone-free); threads/retaining ring: nickel-plated brass; locking ring: stainless steel; release ring: pom
Connection 1g1/8 (iso g / bspp)
Profile90° swivel angle
Connection 24
Max. temperature60 °C
£ 3.19 excl. VAT
/ Each
£ 3.83 incl. VAT
  • Usually arrives within 14 working days