NORGREN 102250405 PFIT 4MM-M5 STRAIGHT ADAPTER
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:102250405
Rubix:45013402
Manufacturer :102250405

Documents
Product details : NORGREN 102250405 PFIT 4MM-M5 STRAIGHT ADAPTER
Straight screw-in connector 4 - M5 Pneufit C
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | m5 male |
| Profile | straight adapter (internal hexagon) |
| Connection 2 | ø 4 mm tube (push-fit) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 3.07 excl. VAT
/ Each
£ 3.68 incl. VAT
- Usually arrives within 14 working days
