FESTO 558672 PUSH-IN FITTING NPQM-D-G12-Q12-P10
Push-in Fitting
See technical informationSee documentsReferences
Festo:NPQM-D-G12-Q12-P10
Rubix:133A2728
Manufacturer :558672
EAN:4052568054687

Technical specifications
| Material | nickel-plated brass (housing);nbr (tubing seal) |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 558672 PUSH-IN FITTING NPQM-D-G12-Q12-P10
Push-in fitting NPQM-D-G12-Q12-P10 Size=Standard, Nominal size=10 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 36,79 g |
|---|---|
| Material | nickel-plated brass (housing);nbr (tubing seal) |
| Connection 1 | g 1/2 |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 42.20 excl. VAT
/ 10 pieces
£ 50.64 incl. VAT
- Delivery usually within ( 2 ) days