FESTO 186308 PUSH-IN L-FITTING,SELF-SEALING QSKL-G1/4-8
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSKL-G1/4-8
Rubix:124A8321
Manufacturer :186308
EAN:4052568040949

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186308 PUSH-IN L-FITTING,SELF-SEALING QSKL-G1/4-8
Push-in L-fitting, self-sealing QSKL-G1/4-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 44,01 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 8.11 excl. VAT
/ Each
£ 9.73 incl. VAT
- Delivery usually within ( 6 ) days