References
Festo:QSML-M5-3
Rubix:124A9550
Manufacturer :153331
EAN:4052568033941

Documents
Product details : FESTO 153331 PUSH-IN L-FITTING QSML-M5-3
Push-in L-fitting QSML-M5-3 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=1,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 2,84 g |
|---|---|
| Material | pbt |
| Connection 1 | m5 |
| Profile | qsml |
| Connection 2 | 3 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 19.80 excl. VAT
/ 10 pieces
£ 23.76 incl. VAT
- Delivery usually within ( 2 ) days