FESTO 558790 PUSH-IN T-CONNECTOR NPQM-T-Q12-E-P10
Push-in T-connector
See technical informationSee documentsReferences
Festo:NPQM-T-Q12-E-P10
Rubix:113A7130
Manufacturer :558790
EAN:4052568055271

Technical specifications
| Material | body: nickel-plated brass |
|---|---|
| Connection 1 | for flexible tubing od 12 mm (push-in connection) |
Documents
Product details : FESTO 558790 PUSH-IN T-CONNECTOR NPQM-T-Q12-E-P10
Push-in T connector NPQM-T-Q12-E-P10 Size=Standard, Nominal size=11 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 61,3 g |
|---|---|
| Material | body: nickel-plated brass |
| Connection 1 | for flexible tubing od 12 mm (push-in connection) |
| Profile | t-fitting |
| Connection 2 | for flexible tubing od 12 mm (push-in connection) |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 68.60 excl. VAT
/ 10 pieces
£ 82.32 incl. VAT
- Delivery usually within ( 2 ) days