References
IMI Norgren:C01880628
Rubix:115A4811
Manufacturer :C01880628


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded bodies: nickel-plated brass; release ring + support ring: pom; retaining ring: stainless steel |
|---|---|
| Connection 1 | for 6 mm o.d. tube (push-in) |
Product details : NORGREN C01880628 PFITC 6MM-R1/4 SWIVEL Y ADPT
Rotatable y-screw-in fitting 6-r1/4 Pneufit C
Pneufit-C Swivel Y adaptor Ø6mm x R1/4" C01880628
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded bodies: nickel-plated brass; release ring + support ring: pom; retaining ring: stainless steel |
|---|---|
| Connection 1 | for 6 mm o.d. tube (push-in) |
| Profile | swivel y-adapter (push-in connector) |
| Connection 2 | iso r 1/4 male thread (bspt tapered) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
- Usually arrives within 14 working days