References
Festo:QSM-M7-4-I
Rubix:115A9390
Manufacturer :153319
EAN:4052568033828

Documents
Product details : FESTO 153319 PUSH-IN FITTING QSM-M7-4-I
Push-in fitting QSM-M7-4-I male thread with internal Hexagon socket. Size=Mini, Nominal size=3,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x17x12 mm |
|---|---|
| Logistic Weight | 6,14 g |
| Material | nickel-plated brass |
| Connection 1 | m7 |
| Profile | qsm |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 13.80 excl. VAT
/ 10 pieces
£ 16.56 incl. VAT
- In stock: Next day delivery