• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,555)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Glues(600)
  • Adhesive tapes and protective films(1,267)
  • Fasteners(14,496)
  • Clamps & Knobs(393)
  • Site security(938)
See Fasteners, Adhesives & Tapes
  • Adhesives and sealants for installation and sealing(403)
  • Adhesives for fastening(79)
  • Accessories for adhesives(118)
See Glues
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Glues
  4. Adhesives and sealants for installation and sealing
  5. Adhesives
  6. Glues and Adhesives liquid
  7. JCP JF380P/B1 POLYESTER RESIN CARTRIDGE 410ML

JCP JF380P/B1 POLYESTER RESIN CARTRIDGE 410ML

Polyester Resin

See technical informationSee documents

References

JCP Fixings:JF380P/B1
Rubix:2007415
brand logo
brand logo

Technical specifications

Volume410 ml

Documents

Product details : JCP JF380P/B1 POLYESTER RESIN CARTRIDGE 410ML


Technical specifications


Attributes
Volume410 ml
Show UNSPSC/ECL@SS
£ 32.71 excl. VAT
/ Each
£ 39.25 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

LOCTITE 460 LOW ODOUR LOW BLOOM LOW VISCOSITY 20G 1920912LOCTITE EA 0151 HYSOL EPOXY 3.03OZ 398470LOCTITE 603 HIGH STRENGTH LOW VISCOSITY OIL TOLERANT 250ML 142443LOCTITE 640 MOD RETAINING FLUID 50ML 464014LOCTITE EA 9466 A&B (2:1) DUAL CARTRIDGE 400ML 2057343LOCTITE 603 HIGH STRENGTH LOW VISCOSITY OIL TOLERANT 10ML 1967549LOCTITE AA 330 MULTI-BOND CARTRIDGE 315ML 1354073M 550FC PU SEALANT WHITE 310MLLOCTITE 549 PLASTIC GASKET 250ML 230238LOCTITE EA 3472 A&B METAL SET S2 500G 229175SIKA SIKAFLEX 221 SIKA-221GREYX300MLLOCTITE AA 3301 UV MEDICAL ADHESIVE PVC BONDER 25ML 1425233M DP8405NS HIGH IMPACT MMA 45ML DUO-PAKLOCTITE 648 HIGH STRENGTH HIGH TEMPERATURE FAST CURE 250ML 1804971LOCTITE 620 HIGH STRENGTH HIGH TEMPERATURE 250ML 142466
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap