LOCTITE 574 MULTI GASKET MEDIUM STRENGTH 250ML 231561
Flange sealant AN
See technical informationSee documentsReferences
Loctite:574
Rubix:80106721
Manufacturer :231561
EAN:5010266223414

Documents
Product details : LOCTITE 574 MULTI GASKET MEDIUM STRENGTH 250ML 231561
LOCTITE 574 seals close-fitting joints between rigid metal faces and flanges. The product cures when confined in the absence of air between close-fitting metal surfaces. It provides resistance to low pressures immediately after assembly. Typically used as a form-in-place gasket on rigid flanged connections. The nature of LOCTITE 574 reduces the migration of liquid product after application to the substrate. It has a high oil tolerance and excellent water and glycol resistance.
Strengths
Your Benefits:
Ideal for use on rigid metal parts, e.g. cast iron components and pump housings
High oil resistance
Excellent water and glycol resistance
Ideal for use on rigid metal parts, e.g. cast iron components and pump housings
High oil resistance
Excellent water and glycol resistance
Applications
Gasketing Product - general purpose. Ideal for use on machined and rigid metal flanges
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Volume | 250 ml |
| Min. temperature | -55 °C |
| Drying time | 45 min |
Show UNSPSC/ECL@SS
£ 147.57 excl. VAT
/ Each
£ 177.08 incl. VAT
- In stock: Next day delivery