LOCTITE 620 HIGH STRENGTH HIGH TEMPERATURE 250ML 142466
Retaining AN
See technical informationSee documentsReferences
Loctite:620
Rubix:793078
Manufacturer :142466
EAN:5010266193007

Documents
Product details : LOCTITE 620 HIGH STRENGTH HIGH TEMPERATURE 250ML 142466
LOCTITE® 620 retaining compound is a high-strength solution designed for bonding cylindrical metal parts with close-fitting mating surfaces. The anaerobic-curing system enables it to harden in the absence of air, providing a strong and durable bond. It effectively prevents loosening and leakage caused by shock loads and vibration, ensuring enhanced assembly reliability. The high temperature resistance, up to 230 °C, makes it an ideal choice for applications exposed to severe thermal stresses.
Specifications:
• Cure type: Anaerobic cure
• Viscosity: 8,000.0 mPa·s (cP)
• Colour: Green
• Physical form: Liquid
• Number of components: 1 part
• Gap fill: 0.15–0.25 mm
• Operating temperature: -55.0 °C to 230.0 °C (-65.0 °F to 450.0 °F)
• Shear strength on steel: 26.0 N/mm² (3800.0 psi)
• Fixture time: 60.0 min
Standards:
LOCTITE® 620 retaining compound complies with EN 751-1 (DVGW Approval: NG-5146AR0622), ensuring reliable performance for the assembly and sealing of mechanical components. This standard specifies the safety and performance requirements for sealing products used in gas applications.
Specifications:
• Cure type: Anaerobic cure
• Viscosity: 8,000.0 mPa·s (cP)
• Colour: Green
• Physical form: Liquid
• Number of components: 1 part
• Gap fill: 0.15–0.25 mm
• Operating temperature: -55.0 °C to 230.0 °C (-65.0 °F to 450.0 °F)
• Shear strength on steel: 26.0 N/mm² (3800.0 psi)
• Fixture time: 60.0 min
Standards:
LOCTITE® 620 retaining compound complies with EN 751-1 (DVGW Approval: NG-5146AR0622), ensuring reliable performance for the assembly and sealing of mechanical components. This standard specifies the safety and performance requirements for sealing products used in gas applications.
Strengths
• Provides robust retention of cylindrical metal assemblies, even under severe thermal and mechanical stress;
• Protects against loosening and leakage caused by vibration and shock loads;
• Withstands temperatures up to 230 °C;
• Gap-filling capability of 0.15 to 0.25 mm, ensuring effective retention even where moderate gaps are present;
• Suitable for manual application or dispensing systems for easier implementation;
• Anaerobic-curing technology ensures effective cure without exposure to air.
• Protects against loosening and leakage caused by vibration and shock loads;
• Withstands temperatures up to 230 °C;
• Gap-filling capability of 0.15 to 0.25 mm, ensuring effective retention even where moderate gaps are present;
• Suitable for manual application or dispensing systems for easier implementation;
• Anaerobic-curing technology ensures effective cure without exposure to air.
Applications
LOCTITE® 620 retaining compound is specifically designed for industrial applications requiring high resistance to thermal and mechanical stresses. It is ideal for securing pins in radiator assemblies, sleeves in pump housings and bearings in automotive transmissions. Its use is recommended wherever cylindrical assemblies must withstand elevated temperatures and significant mechanical loads, ensuring excellent durability and safety.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 120x88x96 mm |
|---|---|
| Colour | green |
| Volume | 250 ml |
| Min. temperature | -55 °C |
| Drying time | 60 min |
Show UNSPSC/ECL@SS
£ 305.43 excl. VAT
/ Each
£ 366.52 incl. VAT
- In stock: Next day delivery