LOCTITE 7386 OUTPUT KIT (315 X 25ML AND 7386 X 18ML) 142501
Outputkit thermal adhesive 24051
See technical informationSee documentsReferences
Loctite:315/SF7386
Rubix:304609
Manufacturer :142501
EAN:5390331240516
Documents
Product details : LOCTITE 7386 OUTPUT KIT (315 X 25ML AND 7386 X 18ML) 142501
Outputkit thermal adhesive 24051
Turning inserts Positive 80° rhombic inserts CCMT ...-MM4 • Tiger·tec® Silver • WSM20S • r=0,8 mm
Strengths
• Complete kit including activator for easy application
• Defined bond gap for optimal electrical isolation and heat dissipation
• High positional stability – ideal for vertical and hard-to-reach surfaces
• Automatic layer thickness control through self-leveling properties
• Reliable heat transfer while providing electrical isolation
• Defined bond gap for optimal electrical isolation and heat dissipation
• High positional stability – ideal for vertical and hard-to-reach surfaces
• Automatic layer thickness control through self-leveling properties
• Reliable heat transfer while providing electrical isolation
Applications
The Loctite thermally conductive adhesive kit is suitable for mounting electronic components on heat sinks as well as for applications on printed circuit boards and electronic assemblies. It is used particularly where both efficient heat dissipation and electrical isolation are required. Typical areas of use include the fastening of transformers, transistors and other heat-generating components in industrial electronics as well as in plant and equipment construction.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Volume | 18 ml |
Show UNSPSC/ECL@SS
£ 111.36 excl. VAT
/ Each
£ 133.63 incl. VAT
- Usually arrives within 14 working days

