DYMO 6MM BLACK ON WHITE D1 TAPE S0720780
Dymo Label Printer Tape
See technical informationSee documentsReferences
Dymo:S0720780
Rubix:2573959
EAN:5411313436137

Technical specifications
| Width | 6 mm |
|---|---|
| Length | 7 m |
| Material | polyethylene terephthalate (pet) |
Documents
Product details : DYMO 6MM BLACK ON WHITE D1 TAPE S0720780
D1 printer label tapes from DYMO. These top performers are easy peal tapes make applying labels quick and easy on any surface are available in a variety of widths, background and text colours to support all your needs. These labels are industrial strength adhesive and can resist moisture, extreme temperatures and harsh environments meaning the labels will not smudge, smear or fade and can stick to your surface for much longer without curling or falling off. These label tapes are available so you can create sharp, easy to read labels to the length that you need. With the size of these label tapes, they are also designed to stick tightly to wires, cables and curved surfaces easily. These Label printer tapes are available with a length of 7m and either 9mm or 6mm wide.
Strengths
Compatible with: DYMO Label MANAGER
Self-adhesive polyester tape has a quick and easy application
Labels can be removed without leaving adhesive residue
Adheres to almost all clean, flat surfaces including plastic, paper, metal, wood and glass
Remove backing easily for quick and simple application
Water resistant
UV resistant
Temperature resistant
Self-adhesive polyester tape has a quick and easy application
Labels can be removed without leaving adhesive residue
Adheres to almost all clean, flat surfaces including plastic, paper, metal, wood and glass
Remove backing easily for quick and simple application
Water resistant
UV resistant
Temperature resistant
Applications
Files and binders
Storage boxes & shelves
Shipping/Mailing
Barcoding
Wires & cables
Visitor or name badges
Utility and food storage
Floor marking
Storage boxes & shelves
Shipping/Mailing
Barcoding
Wires & cables
Visitor or name badges
Utility and food storage
Floor marking
Technical specifications
Attributes
| Width | 6 mm |
|---|---|
| Length | 7 m |
| Material | polyethylene terephthalate (pet) |
| Thickness | 0.1507 mm |
| Colour | white |
Show UNSPSC/ECL@SS
£ 32.09 excl. VAT
/ Each
£ 38.51 incl. VAT
- Usually arrives within 14 working days




