LOCTITE AA 3301 UV MEDICAL ADHESIVE PVC BONDER 25ML 142523
Adhesive
See technical informationSee documentsReferences
Loctite:3301
Rubix:190011
Manufacturer :142523
EAN:0079340260450

Documents
Product details : LOCTITE AA 3301 UV MEDICAL ADHESIVE PVC BONDER 25ML 142523
Colourless, transparent, instant light-cure universal acrylic-based adhesive. For stress-sensitive plastics with high, on-demand, curing speed. LOCTITE® AA 3301 is a transparent, colourless, light-cured, universal, acrylic-based instant adhesive, suitable for metals and stress-sensitive plastics with a high, on-demand, curing speed. Depth of cure is >13 mm. Tack free time >30 secs. Fixturing time is 12 secs. Shore hardness: D 69. Viscosity 160 mPa·s.
Strengths
•High-speed cure on demand
Optical clarity
1-part system
For stress-sensitive plastics
Tack free time >30 secs
Fixturing time 12 secs
Well suited to plastics and metals
Suitable for glass and ceramics
Optical clarity
1-part system
For stress-sensitive plastics
Tack free time >30 secs
Fixturing time 12 secs
Well suited to plastics and metals
Suitable for glass and ceramics
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 25 ml |
| Min. temperature | -40 °C |
Show UNSPSC/ECL@SS
£ 87.36 excl. VAT
/ Each
£ 104.83 incl. VAT
- Usually arrives within 14 working days