LOCTITE 573 LOW STRENGTH FLANGE SEAL 50ML 142613
Gasketing Sealant
See technical informationSee documentsReferences
Loctite:573
Rubix:127A1027
Manufacturer :142613
EAN:4100630000237
Documents
Product details : LOCTITE 573 LOW STRENGTH FLANGE SEAL 50ML 142613
The product cures when confined in the absence of air between close-fitting metal surfaces.
Cast iron housing, radial insert ball bearing with clamping screw, sealing ring with sealing ring. In the images, the self-aligning bearing is shown with an open cover and a closed cover. The product you have chosen is fitted with two open covers.
Applications
Gasketing and Sealing
Technical specifications
Attributes
| Colour | green |
|---|---|
| Volume | 50 ml |
Show UNSPSC/ECL@SS
£ 37.46 excl. VAT
/ Each
£ 44.95 incl. VAT
- Usually arrives within 14 working days
