LOCTITE EA 3472 A&B METAL SET S2 500G 229175
Self-Levelling Epoxy Adhesive
See technical informationSee documentsReferences
Loctite:EA 3472
Rubix:315532
Manufacturer :229186
EAN:5010266146720

Documents
Product details : LOCTITE EA 3472 A&B METAL SET S2 500G 229175
2-part, steel-filled, pourable, self-levelling epoxy adhesive. Recommended for casting into hard to reach areas, anchoring and levelling, forming moulds and parts. LOCTITE® EA 3472 is a 2-part, steel-filled, pourable epoxy adhesive. It is used for casting into hard to reach areas, anchoring and levelling, repairing worn parts such as shafts, housings, keyways and flanges, and broken/damaged parts such as castings, pipes or fabrications. Can be used for jobs as varied as filling cavities, levelling machinery, repairing cast-steel plates, making core moulds, applying a sacrificial coating or sealing leaking pipes.
Strengths
•Forms moulds, fixtures and prototypes
Pourable, steel-filled, self-levelling
Repairs threaded parts, pipes and tanks
Can be cast into hard-to-reach areas
Pourable, steel-filled, self-levelling
Repairs threaded parts, pipes and tanks
Can be cast into hard-to-reach areas
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Min. temperature | 15 °C |
| Drying time | 40 min |
Show UNSPSC/ECL@SS
£ 62.12 excl. VAT
/ Each
£ 74.54 incl. VAT
- In stock: Next day delivery