HENKEL BLACK POLYURETHANE SEALANT PASTE CARTRIDGE 92X310ML
Car Body Sealant
See technical informationSee documentsReferences
Teroson:PU 92 BK CR 310ML EGFD
Rubix:213A0427
Manufacturer :742582
EAN:4058093026663

Documents
Product details : HENKEL BLACK POLYURETHANE SEALANT PASTE CARTRIDGE 92X310ML
1-part, gun-grade, adhesive/sealant based on polyurethane, which cures by reaction with moisture to an elastic product. TEROSON PU 92 is a 1-part, gun-grade, adhesive/sealant based on polyurethane, which cures by reaction with moisture to an elastic product.
SNR - Accessories - BRK35
Strengths
•Good adhesion
Can be overpainted
Sag resistant
High curing speed
Excellent elasticity
Can be overpainted
Sag resistant
High curing speed
Excellent elasticity
Applications
Vehicle and Vehicle Body Manufacture;Vehicle Body Build-Up;Railway Carriage and Container Manufacture;Ship and Boat Building;Metal, Facade and Plant Manufacture; Air Conditioning and Air Ventilation
Technical specifications
Attributes
| Colour | black |
|---|---|
| Volume | 310 ml |
| Min. temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 164.20 excl. VAT
/ Each
£ 197.04 incl. VAT
- Usually arrives within 14 working days