3M 5SPACK VINYL TAPE COLOUR CODING STARTER PACK 1 KIT
3M™ Vinyl Tape Safety and 5S Color Coding Pack
See technical informationSee documentsReferences
3M:5SPACK
Rubix:80980876
Manufacturer :7100123108
EAN:00076308979713

Technical specifications
| Width | 50.8 mm |
|---|---|
| Length | 32.91 m |
| Material | pvc (backing), acrylic (adhesive) |
Documents
Product details : 3M 5SPACK VINYL TAPE COLOUR CODING STARTER PACK 1 KIT
Convenient pack of color coding vinyl tapes to help implement the 5S system by providing floor marking and safety identification. The included 3M™ Vinyl Tapes and 3M™ Safety Stripe Tapes come in a variety of bright colors that are locked into the vinyl for permanent high visibility. Perfect for lane marking, hazard and safety warning of floors, loading docks, shipping areas and warehouses.
3M™ Vinyl Tape Safety and 5S Color Coding Pack is a versatile and multi-use combination pack consisting of 1 roll each of yellow, orange, red, green, blue, and black colored 3M™ Vinyl Tape 471, 1 roll of black and white 3M™ Safety Stripe Tape 5700 and 1 roll of black and yellow 3M™ Safety Stripe Tape 5702
Strengths
8 separate and distinctive colors provide easy solutions for 5S coloring and marking applications;Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting;Rubber adhesive provides good adhesion to a variety of surfaces;Backing resists abrasion, scuffing, moisture and weathering for long service life;Tape removes cleanly from many surfaces to help reduce clean-up labor costs and rework
Applications
Floor and Safety Marking
Technical specifications
Attributes
| Width | 50.8 mm |
|---|---|
| Length | 32.91 m |
| Material | pvc (backing), acrylic (adhesive) |
| Thickness | 0.14 mm |
| Colour | multicolored |
Show UNSPSC/ECL@SS
£ 305.99 excl. VAT
/ Each
£ 367.19 incl. VAT
- In stock: Next day delivery