3M 47150GR LANE AND SAFETY MARKING TAPE GRN 50MMX33M 0.14MM
3M™ Vinyl Tape 471
See technical informationSee documentsReferences
3M:47150G
Rubix:207A7374
Manufacturer :7000028855
EAN:00021200043130

Technical specifications
| Width | 50 mm |
|---|---|
| Length | 33 m |
| Material | rubber(adhesive), vinyl (backing) |
Documents
Product details : 3M 47150GR LANE AND SAFETY MARKING TAPE GRN 50MMX33M 0.14MM
3M™ Vinyl Tape 471 is commonly used for marking hazards and aisles, colour-coding, paint masking, decorative trim, splicing, and more. Made from vinyl backing with rubber adhesive, our versatile tape resists scrapes, wear, and weathering for long lasting use.
3M™ Vinyl Tape 471 is commonly used for marking hazards and aisles, colour-coding, paint masking, decorative trim, splicing, and more. Made from vinyl backing with rubber adhesive, our versatile tape resists scrapes, wear, and weathering for long lasting use.
Strengths
• Maintains its colour when exposed to abrasion, wear and many solvents
• Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
• Ideal for use on curved and irregular surfaces
• Easy to apply, excellent holding strength on many surfaces
• Available in many distinctive colours (yellow, white, red, black, brown, green, orange, purple, blue and transparent)
• Available in a wide variety of vivid colours and sizes
Applications
Paint Preparation Masking
Technical specifications
Attributes
| Package weight | 323,583 g |
|---|---|
| Width | 50 mm |
| Length | 33 m |
| Material | rubber(adhesive), vinyl (backing) |
| Thickness | 0.14 mm |
| Colour | green |
Show UNSPSC/ECL@SS
£ 41.53 excl. VAT
/ Each
£ 49.84 incl. VAT
- Delivery usually within ( 23 ) days