ADVANCE AT163 THERMO SETTING DUCT TAPE 25MM X 50M SILVER
Advance Thermo Setting Duct Tape
See technical informationSee documentsReferences
Advance Tapes:116546
Rubix:319630



Documents
Product details : ADVANCE AT163 THERMO SETTING DUCT TAPE 25MM X 50M SILVER
AT163 is a high quality polythene extruded Silver gloss cloth tape coated with a thermosetting, pressure sensitive solvent free rubber - resin adhesive which results in excellent heat resistance, strength and high adhesion.
This duct tape has a thermosetting adhesive which make it useful as a temperature indicator as thermosetting occurs at temperature above +110°C. Below this temperature no residue is left*.
AT163 has excellent resistance to both water and salt water. This combined with its good abrasion resistance makes the tape an ideal choice for off-shore marine applications.
Extremely flexible and will conform to bends and contours. Used for sealing joints in rigid, air duct sealing used throughout the heating and ventilating industry and for joining and sealing lengths of flexible ducting and for joining smooth polystyrene insulation materials, polythene sheeting, joints and reinforcing eyelets. Protection against abrasion in inflatable polythene buildings.
This duct tape has a thermosetting adhesive which make it useful as a temperature indicator as thermosetting occurs at temperature above +110°C. Below this temperature no residue is left*.
AT163 has excellent resistance to both water and salt water. This combined with its good abrasion resistance makes the tape an ideal choice for off-shore marine applications.
Extremely flexible and will conform to bends and contours. Used for sealing joints in rigid, air duct sealing used throughout the heating and ventilating industry and for joining and sealing lengths of flexible ducting and for joining smooth polystyrene insulation materials, polythene sheeting, joints and reinforcing eyelets. Protection against abrasion in inflatable polythene buildings.
Strengths
Strong
High tack
Thermosetting adhesive
Clean peel up to +110°C
Conformable
Water and Salt Water Resistant
Abrasion Resistant
Writable surface
High tack
Thermosetting adhesive
Clean peel up to +110°C
Conformable
Water and Salt Water Resistant
Abrasion Resistant
Writable surface
Applications
Joint sealing on metal or plastic ducting
Sealing smooth and fibrous faced insulation materials
Umbilical cord wrapping for deep sea divers
Shot blast protection
shot peening process protection
Offshore oil rig drill protection
Sealing smooth and fibrous faced insulation materials
Umbilical cord wrapping for deep sea divers
Shot blast protection
shot peening process protection
Offshore oil rig drill protection
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 50 m |
| Material | cloth |
| Thickness | 0.3 mm |
| Colour | grey |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 8.64 excl. VAT
/ Each
£ 10.37 incl. VAT
- Usually arrives within 14 working days