BASE B0886 BE-STYLE S1P ESD SRC SHOES BLACK/GREY EU49 UK13.5
PORTWEST B0886 BE-STYLE S1P ESD SRC SAFETY SHOE BLACK/GREY
See technical informationReferences
Base Protection:CA-B0886-CWE 49
Rubix:255A7127
Manufacturer :CA-B0886-CWE 49
EAN:8054633490082

Product details : BASE B0886 BE-STYLE S1P ESD SRC SHOES BLACK/GREY EU49 UK13.5
S1P ESD SRC
ROD: Microfiber
LINDER: SmellStop
INSERT: Fresh'n Flex
TOE CAP: SlimCap
FEET: Anti-fatigue AirTech + Tpu-Skin® Ultraflex Size range: 36-50
Declaration of Conformity
Telecom
Technical specifications
Attributes
| EU shoe size | 49 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | microfiber |
| Metal free | yes |
| Metatarsal protection | yes |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 71.77 excl. VAT
/ Each
£ 86.12 incl. VAT
- Usually arrives within 14 working days
