JALAS 1258 HEAVY DUTY LOW CUT SHOE S3 SRC CI HRO HI EU47 UK12

Low shoes 1258 JALAS®

See technical information

References

Jalas:1258-47
Rubix:271A3709
EAN:6408487506062
brand logo

Technical specifications

EU shoe size47
Collar heightlow
Colourblack
See all Specifications

Product details : JALAS 1258 HEAVY DUTY LOW CUT SHOE S3 SRC CI HRO HI EU47 UK12


It’s all in the name – a tough safety shoe with highest level protection built for tough environments. Specially treated leather with heat resistance para-aramid thread in the seams. The oil and heat-resistant nitrile outer sole means excellent grip and JALAS® Composite Toe Cap, steel puncture protection and double impact protection zones in PORON® XRD® keep feet safe in extreme conditions.

Strengths

ProNose toe reinforcement, KEVLAR® thread in the seams which resists 427° C short-term heat exposure (max operating limit) and 204° C longer-term heat exposure (constant operating limit), Heat-resistant upper, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Polstered shaft edge, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)

Technical specifications


Attributes
EU shoe size47
Collar heightlow
Colourblack
Main materialleather
£ 170.23 excl. VAT
/ Each
£ 204.28 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

47