SMC AC20-F02CG-B AIR FILTER + REGULATOR + LUBRICATOR


Air Combination

References
smc:AC20-F02CG-B
rubix:124A4882
manufacturer :AC20-F02CG-B
brand logo
brand logo
Technical specifications
Threading diameter (inch)g 1/4 ''
See all Specifications

Product details : SMC AC20-F02CG-B AIR FILTER + REGULATOR + LUBRICATOR


Strengths

•Better visibility & environmental resistance
Easy replacement of the element
The element and the bowl are in one piece
Replacement can be done in hand
Reduced required maintenance space: Max.46% reduction
Regulator: Set pressure 0.05 to 0.85 Mpa setting, 0.02 to 0.2 Mpa setting
Selection of pressure gauges
Square embedded type pressure gauge, Round type pressure gauge,Digital pressure switch

Technical specifications


Attributes
Threading diameter (inch)g 1/4 ''
Materialpolycarbonate;steel (bowl guard)
Design size20
Connection 1g 1/4 in
Show UNSPSC/ECL@SS
£ 96.88 excl. VAT
/ Each
£ 116.26 incl. VAT
  • Delivery usually within ( 44 ) days