FESTO 162728 FILTER REGULATOR LFR-3/8-D-5M-MINI-A


LFR Filter Control Valve

References
festo:LFR-3/8-D-5M-MINI-A
rubix:114A0197
manufacturer :162728
ean:4052568132415

Product details : FESTO 162728 FILTER REGULATOR LFR-3/8-D-5M-MINI-A


Filter regulator LFR-3/8-D-5M-MINI-A With metal bowl guard and pressure gauge, degree of filtration 5 µm. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistics dimensions (L x W x H)280x75x45 mm
Logistic Weight567,66 g
MaterialZinc die-cast
Volume flow rate1350 l/min
Filter fineness5 µm
Connection 13/8
Show UNSPSC/ECL@SS
£ 187.66 excl. VAT
/ Each
£ 225.19 incl. VAT
  • Delivery usually within ( 11 ) days