FESTO 529145 FILTER REGULATOR MS4-LFR-1/4-D6-CRM-AS-Z
MS4-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS4-LFR-1/4-D6-CRM-AS-Z
Rubix:114A1013
Manufacturer :529145
EAN:4052568084837

Documents
Product details : FESTO 529145 FILTER REGULATOR MS4-LFR-1/4-D6-CRM-AS-Z
Filter regulator MS4-LFR-1/4-D6-CRM-AS-Z 7 bar maximum output pressure, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from right to left. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 342 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Min. service pressure | 0.8 bar |
| Max. service pressure | 14 bar |
| Material | body: die-cast aluminum; bowl: pc (polycarbonate); seals/membrane: nbr; filter: pe; control panel: pa, pom; separator plate: pom |
| Volume flow rate | 1500 l/min |
| Design size | 4 |
| Filter fineness | 5 µm |
| Connection 1 | g1/4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 65.53 excl. VAT
/ Each
£ 78.64 incl. VAT
- Delivery usually within ( 6 ) days