References
SMC:CDA2B40-350Z
Rubix:2600263

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 350 mm |
| Type | air cylinder |
Documents
Product details : SMC CDA2B40-350Z AIR CYLINDER
Strengths
•Weight reduced by up to 15% lighter
Various switches such as compact auto switches and magnetic field resistant auto switches can be mounted
Part numbers with rod end bracket and/or pivot bracket available (Not necessary to order a bracket for the applicable cylinder separately)
With auto switch
Various switches such as compact auto switches and magnetic field resistant auto switches can be mounted
Part numbers with rod end bracket and/or pivot bracket available (Not necessary to order a bracket for the applicable cylinder separately)
With auto switch
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x496x60 mm |
|---|---|
| Logistic Weight | 2143 g |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 350 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 201.17 excl. VAT
/ Each
£ 241.40 incl. VAT
- Delivery usually within ( 4 ) days