Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
CAMOZZI 25N2A20A040 MINI CYLINDER DOUBLE ACTING 20MM, BORE 40MM
CAMOZZI 25N2A20A040 MINI CYLINDER DOUBLE ACTING 20MM, BORE 40MM
Cylinder with piston rod Camozzi
References
camozzi:
25N2A20A040
rubix:
237A0021
Technical specifications
Cylinder diameter
20
mm
Cylinder stroke
40
mm
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI 25N2A20A040 MINI CYLINDER DOUBLE ACTING 20MM, BORE 40MM
Technical specifications
Attributes
Cylinder diameter
20
mm
Cylinder stroke
40
mm
Min. temperature
0
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.27
excl. VAT
/
Each
£
104.72
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SMC CDG5BA20TFSV-150 STAINLESS STEEL CYLINDER
SMC CDJ2B10-60-B AIR CYLINDER
SMC CJ2D16-6Z SMC DA SGL ROD ROUND BODY REAR CLEVIS CYLINDER
SMC CDM3B40-200 SHORT TYPE AIR CYLINDER
SMC CDG5EN25TFSR-125 STAINLESS STEEL CYLINDER
SMC C96SDB50-1500 ISO 15552 CYLINDER
SMC CXSL10-150-XB11 DUAL ROD CYLINDER
NORGREN PRA/802050/M/125 DOUBLE ACT MAGNET CYLINDER
AVENTICS 0821406512
NORGREN TPRA/802100/M/300 ISO-LINE CYLINDER
SMC CDG1BA20-100 AIR CYLINDER
SMC ZCDUKQ25-30D FREE MOUNT CYLINDER FOR VACUUM
SMC C95NDB40-750 VDMA TIE ROD CYLINDER (40)
AVENTICS 0822066002
SMC CG1BN63-50 AIR CYLINDER