SMC AC40A-F04D AIR COMBINATION SET
Air Filter + Regulator + AC Series Lubricator
See technical informationReferences
SMC:AC40A-F04D
Rubix:124A6531

Product details : SMC AC40A-F04D AIR COMBINATION SET
AC10A-60A (WL), Modular Type, Filter Regulator, Lubricator
Strengths
Good corrosion resistance. Filter cartridge and solidarity tank for manual and faster replacement. Transparent polycarbonate tank protection for 360 ºC visibility.
Technical specifications
Attributes
| Logistic Weight | 1473 g |
|---|---|
| Threading diameter (inch) | g1/2 bspp '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 2000 l/min |
| Design size | 40 |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 126.09 excl. VAT
/ Each
£ 151.31 incl. VAT
- Delivery usually within ( 4 ) days