References
Festo:FRC-1/2-D-MIDI-A
Rubix:124A4270
Manufacturer :159591
EAN:4052568126667

Documents
Product details : FESTO 159591 SERVICE UNIT FRC-1/2-D-MIDI-A
Service unit FRC-1/2-D-MIDI-A Filter/regulator/lubricator combination, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 305x180x60 mm |
|---|---|
| Logistic Weight | 1892,4 g |
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die-cast |
| Volume flow rate | 2600 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 524.71 excl. VAT
/ Each
£ 629.65 incl. VAT
- Delivery date on request
Contact a branch