Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
SMC AF20-F01 AIR FILTER
SMC AF20-F01 AIR FILTER
Air Filter
References
smc:
AF20-F01
rubix:
114A0277
Technical specifications
Threading diameter (inch)
G1/8 BSPP
''
See all Specifications
Product details
Technical specifications
Product details : SMC AF20-F01 AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
Logistic Weight
190
g
Threading diameter (inch)
G1/8 BSPP
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.47
excl. VAT
/
Each
£
24.56
incl. VAT
Delivery usually within (
4
) days
Select variants (67)
Add to cart
Create PDF from product
Check our products from related categories
SMC AMF350-F03 ODOUR REMOVAL FILTER
FESTO 535782 ACTIVATED CARBON FILTER MS4-LFX-1/4-U
FESTO 162656 MICRO FILTER LFMA-3/4-D-MAXI-A
NORGREN B07-205-A3MG FILTER REGULATOR
FESTO 532826 FINE FILTER LFMB-1-D-MAXI-DA
SMC ZFC54-B AIR SUCTION FILTER
AVENTICS R412007002
FESTO 529399 FILTER MS4-LF-1/4-ERM
NORGREN P1H-200-M3QG COMBINATION UNIT
SMC AMH850-F20 MICRO MIST SEPARATOR WITH PRE-FILTER
NORGREN M/1518 G1 EXHAUST PORT FILTER
AVENTICS R412009054
FESTO 536847 FINE FILTER MS6-LFM-1/2-BUV-DA
FESTO 162624 FILTER LF-3/4-D-5M-MAXI-A
SMC AMG150C-F01C WATER SEPARATOR