References
Festo:MS4-LF-1/4-ERM
Rubix:114A7916
Manufacturer :529399
EAN:4052568015671

Documents
Product details : FESTO 529399 FILTER MS4-LF-1/4-ERM
Filter MS4-LF-1/4-ERM 40 µm Filter, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=4, Series=MS, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x50x77 mm |
|---|---|
| Logistic Weight | 305,25 g |
| Threading diameter (inch) | g 1/4 '' |
| Filter fineness | 40 µm |
| Material | die-cast aluminium |
| Volume flow rate | 1700 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 14 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 30.37 excl. VAT
/ Each
£ 36.44 incl. VAT
- In stock: Next day delivery