References
SMC:MHF2-12D
Rubix:114A6782
Manufacturer :MHF2-12D
EAN:3618035886116

Documents
Product details : SMC MHF2-12D LOW PROFILE AIR GRIPPER
Extremely narrow profile
Bore sizes (mm): 8, 12, 16 and 20
Strokes from 4mm to 40mm
Compact auto switches are directly mountable.
Bore sizes (mm): 8, 12, 16 and 20
Strokes from 4mm to 40mm
Compact auto switches are directly mountable.
•Bore sizes (mm): 8, 12, 16 and 20.
•Strokes from 4mm to 40mm.
•Compact auto switches are directly mountable.
Bore Size: 12mm
Opening & Closing Stroke: Short Stroke
Body Option: Axial Direction Ported
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Option: None
Stroke Adjustable Side: None
Stroke Adjustable Width: None
•Strokes from 4mm to 40mm.
•Compact auto switches are directly mountable.
Bore Size: 12mm
Opening & Closing Stroke: Short Stroke
Body Option: Axial Direction Ported
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Option: None
Stroke Adjustable Side: None
Stroke Adjustable Width: None
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 12 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 499.30 excl. VAT
/ Each
£ 599.16 incl. VAT
- Delivery usually within ( 8 ) days