References
SMC:MHY2-10D
Rubix:114A4850
Manufacturer :MHY2-10D
EAN:3618036380255

Technical specifications
| Type | air gripper 180 degree cam type angular 10mm bore d/act |
|---|
Documents
Product details : SMC MHY2-10D AIR CHUCK
The MHY2 is a compact 180-degree angular gripper. Its size and mass allow for small, lightweight tooling, while delivering large gripping forces via piston/cam design. The MHY2 gives you maximum installation flexibility with mounting options on 4 sides and recessed auto switch grooves on either side of the gripper. Precision reference points on body and fingers are standard.
Bore Size: 10mm
Finger Option: Standard Tap Mounting
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Finger Option: Standard Tap Mounting
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | air gripper 180 degree cam type angular 10mm bore d/act |
|---|---|
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 6 bar |
| Connection | m5 x 0,8 |
| Series | mhy2 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 272.55 excl. VAT
/ Each
£ 327.06 incl. VAT
- Delivery usually within ( 8 ) days