References
Festo:PUN-H-F-12X2-GE
Rubix:392A3583
Manufacturer :8153413
EAN:4052568590390

Product details : FESTO 8153413 50MTR PLASTIC TUBING
Flexible and hydrolysis-resistant tubing with standard O.D. in various colours in single or double tubing design.
Strengths
- High resistance to microbes and hydrolysis
- Suitable for use with energy chains
- Clean room-compatible combination with fitting NPKA
Applications
Suitable for energy chains
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | yellow |
| Material | thermoplastic elastomer (tpe-u) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 138.33 excl. VAT
/ Each
£ 166.00 incl. VAT
- Delivery usually within ( 6 ) days