Air Management System, Electro-Pneumatic Regulator Type – AMS20/30/40/60-A
Threading diameter (inch) | 1/2 '' |
---|
Threading diameter (inch) | 1/2 '' |
---|---|
Volume flow rate | 2000 l/min |
Design size | 40 |
Connection 1 | g 1/2 in |
Min. temperature | 0 °C |
Max. temperature | 50 °C |
Usually arrives within 14 working days