FESTO 192617 FILTER REGULATOR LFR-1/2-D-5M-O-MAXI


LFR Filter Control Valve

References
festo:LFR-1/2-D-5M-O-MAXI
rubix:114A2021
manufacturer :192617
ean:4052568152604

Product details : FESTO 192617 FILTER REGULATOR LFR-1/2-D-5M-O-MAXI


Filter regulator LFR-1/2-D-5M-O-MAXI With metal bowl guard without pressure gauge, degree of filtration 5 µm. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistic Weight1529 g
MaterialZinc die-cast
Volume flow rate7500 l/min
Filter fineness5 µm
Connection 11/2
Show UNSPSC/ECL@SS
£ 362.80 excl. VAT
/ Each
£ 435.36 incl. VAT
  • Delivery usually within ( 11 ) days