FESTO 194708 FILTER REGULATOR LFRS-1/4-D-MINI
LFRS filter control valve
See technical informationSee documentsReferences
Festo:LFRS-1/4-D-MINI
Rubix:132A3668
Manufacturer :194708
EAN:4052568154387

Documents
Product details : FESTO 194708 FILTER REGULATOR LFRS-1/4-D-MINI
Filter regulator LFRS-1/4-D-MINI With lockable regulator head and pressure gauge, for nominal pressure 12 bar, for unlubricated compressed Air. Size=Mini, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 676 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | zinc die cast |
| Volume flow rate | 1400 l/min |
| Filter fineness | 40 µm |
| Connection 1 | g1/4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 432.95 excl. VAT
/ Each
£ 519.54 incl. VAT
- Delivery date on request
Contact a branch