References
SMC:MXW8-125B
Rubix:2606382
EAN:3618036332827

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 125 mm |
Documents
Product details : SMC MXW8-125B AIR SLIDE TABLE ASSEMBLY
The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
Bore Size: 8mm
Thread Type: Bore 8-16
Stroke: 125mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Thread Type: Bore 8-16
Stroke: 125mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 331x49x30 mm |
|---|---|
| Logistic Weight | 900 g |
| Type | air slide table |
| Cylinder diameter | 8 mm |
| Cylinder stroke | 125 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 8 |
Show UNSPSC/ECL@SS
£ 1,000.44 excl. VAT
/ Each
£ 1,200.53 incl. VAT
- Delivery usually within ( 4 ) days