Air Slide Table
Type | air slide table |
---|---|
Cylinder diameter | 8 mm |
Logistics dimensions (L x W x H) | 231x49x30 mm |
---|---|
Logistic Weight | 750 g |
Type | air slide table |
Cylinder diameter | 8 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 75 mm |
Fixation centre-to-centre distance | 92 mm |
Design size | 8 |
Delivery usually within ( 4 ) days